Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Five Fingers Socks 810
  • Five Fingers Socks 810
  • Five Fingers Socks 810

Five Fingers Socks 810 810

4.50 (4)
Item.#
00308656
Mfr.#
810
Package Qty.
1Bag(3Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color cannot be selected.
Length from Heel(cm)
20
Size (cm)
25-27
Color
Assorted (black, navy blue, gray)
Purpose
It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for staggering in the summer.
4
From Japan
On 2017-09-27 11:19:44
I feel very easy to wear. However, I think whether it is even better if there are various colors.
This review is about item#308656.
Survey operation
5
From Japan
On 2017-09-16 11:12:48
There are few flocks of feet when working with safety shoes, there is a fit and it is hard to get tired even if walking for a long time. It is easy to work because we have long trousers.
This review is about item#308656.
Used everyday.
4
From Japan
On 2017-02-05 14:40:00
I want a little more strength. In the weak parts of the sole and thumb.
This review is about item#308656.
While driving a bus.
5
From Japan
On 2016-11-09 19:47:37
It always seems a little bit of legs but seems to have less stuff from wearing these socks.
This review is about item#308656.