Buy more than* S$200* and get FREE SHIPPING

  • Five Fingers Socks 890
  • Five Fingers Socks 890
  • Five Fingers Socks 890

Five Fingers Socks 890 890

4.50 (2)
Item.#
00308753
Mfr.#
890
Package Qty.
1Bag(3Pair)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color cannot be selected.
Length from Heel(cm)
7.5
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane
Purpose
Ideal for casual safety shoes sneakers.
Grip
The top line (black / navy blue)
Size (cm)
25-27
Color
Assorted (two black, navy blue 1)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Work overall
4
From Japan
On 2016-11-28 08:36:59
I do not know if it is an effect of silver ions, but I feel like my feet are shiny. Winter field will be saved, but summer season will be like wait.
This review is about item#00308753.
Everyday
5
From Japan
On 2016-02-29 20:37:50
I am satisfied.
This review is about item#00308753.