Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Five Fingers Socks 891
  • Five Fingers Socks 891
  • Five Fingers Socks 891

Five Fingers Socks 891 891

Item.#
00308762
Mfr.#
891
Package Qty.
1Bag(3Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Ideal for casual safety shoes sneakers.
Grip
Top line (gray)
Size (cm)
25?27
Color
Gray
Length from Heel(cm)
7.5
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane