Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Five Fingers Socks 895
  • Five Fingers Socks 895
  • Five Fingers Socks 895

Five Fingers Socks 895 895

5.00 (4)
Item.#
00308778
Mfr.#
895
Package Qty.
1Bag(3Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Color cannot be selected.
Length from Heel(cm)
7.5
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane
Purpose
Ideal for casual safety shoes sneakers.
Grip
3mm border (black / navy blue)
Size (cm)
25-27
Color
Assorted (two black, navy blue 1)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
The time of work at the company.
5
From Japan
On 2017-08-12 13:59:24
I am wearing it at work but I like it because I can not steak well in safety shoes.
This review is about item#308778.
I use it when I wear safety shoes when I work part.
5
From Japan
On 2016-08-14 21:41:50
I want a little smaller size because it is a bit bigger.
This review is about item#308778.
Site work
5
From Japan
On 2016-07-13 16:07:25
I bought it for field work in the summer. Durable and hard to steam and comfortable. Because it is a sneaker type, I think that it can be used for casual wear and sports.
This review is about item#00308778.
Everyday
5
From Japan
On 2016-02-29 20:37:15
It was a pleasant surprise. I thought that the thickness was too thick, but it was just fine. Is the silver ion effect true?
This review is about item#00308778.