Buy more than* S$200* and get FREE SHIPPING

  • Five Fingers Socks 818
  • Five Fingers Socks 818
  • Five Fingers Socks 818

Five Fingers Socks 818 818

Item.#
00308796
Mfr.#
818
Package Qty.
1Bag(3Pair)
Ship pack of
1
20.10 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Purpose
Ideal for casual safety shoes sneakers.
Grip
Ring line (white)
Size (cm)
25-27
Color
White
Length from Heel(cm)
7.5
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane