Buy more than* S$200* and get FREE SHIPPING

  • Five Fingers Socks 819
  • Five Fingers Socks 819
  • Five Fingers Socks 819

Five Fingers Socks 819 819

3.00 (2)
Item.#
00308805
Mfr.#
819
Package Qty.
1Bag(3Pair)
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color cannot be selected.
Length from Heel(cm)
7.5
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane
Purpose
Ideal for casual safety shoes sneakers.
Grip
Ring line (black / gray / blue)
Size (cm)
25-27
Color
Assorted (black, gray, blue)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Daily
4
From Japan
On 2017-05-15 20:09:41
I wore a five-finger sock for the first time. There was unexpected discomfort, but I got used to it in a couple of days. It seems that something like Mure, which I care about, got better. However, I've heard of the doctor's story that it is not good for a long time since I pressured on my joints, so I think that it is better not to leave it for a few days.
This review is about item#308805.
usually
2
From Japan
On 2017-05-12 16:09:32
There is no smell after wearing, but the feeling of coolness is still zero.
This review is about item#308805.