Buy more than* S$200* and get FREE SHIPPING

  • Five Fingers Socks 888
  • Five Fingers Socks 888
  • Five Fingers Socks 888

Five Fingers Socks 888 888

3.00 (2)
Item.#
00308814
Mfr.#
888
Package Qty.
1Bag(3Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Five fingers
Material
Polyester, cotton, polyurethane
Length from Heel(cm)
14
Size (cm)
25-27
Color
Black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When working
2
From Japan
On 2017-06-07 14:43:06
The first use has no problem in particular. However, it is natural that no socks will smell when new. There is almost no deodorizing effect after the second time. I feel smelly than products that do not mention the deodorant effect. I am sorry to have expected it.
This review is about item#308814.
I use it in my daily work
4
From Japan
On 2017-05-11 22:44:10
If I use 3 weeks in a week, I will have a hole in about a month, I would like to use something a little more durable and I would like you to introduce the best and strong durable socks that can prevent athlete's foot.
This review is about item#308814.