Buy more than* S$200* and get FREE SHIPPING

  • Deodorant Socks 320
  • Deodorant Socks 320
  • Deodorant Socks 320

Deodorant Socks 320 320

2.00 (1)
Item.#
00308848
Mfr.#
320
Package Qty.
1Bag(3Pair)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Color cannot be selected.
Length from Heel(cm)
24
Size (cm)
25-27
Color
Assorted (black, navy blue, gray)
Purpose
It is effective when you wear safety shoes or rubber boots which get stuffy easily.
Functions
Deodorant / anti-bacterial / quick drying sweat
Type
Sakimaru
Material
Polyester, cotton, polyurethane
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance work
2
From Japan
On 2017-09-16 21:14:11
~~~~ It may be thin to use for work In addition to saying antimicrobial deodorant This product itself is oil
This review is about item#308848.