Buy more than* S$200* and get FREE SHIPPING

  • Support Socks 800
  • Support Socks 800
  • Support Socks 800

Support Socks 800 800

4.00 (1)
Item.#
00308857
Mfr.#
800
Package Qty.
1Pair
Ship pack of
1
13.75 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
For people who do stand-up work for long hours. Recommend to people who do desk work.
Functions
Wearing pressure support
Type
Sakimaru
Material
Nylon, polyester, rubber, polyurethane
Length from Heel(cm)
38
Size (cm)
25-27
Color
Black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When woodworking processing standing work
4
From Japan
On 2016-06-22 20:06:36
It has been firmly in the thick cloth. We want to increase the size. Summer season is a hot stuffy likely.
This review is about item#00308857.