Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rod End, Oil-Free Male Thread, Right Screw Type
  • Rod End, Oil-Free Male Thread, Right Screw Type
  • Rod End, Oil-Free Male Thread, Right Screw Type

Rod End, Oil-Free Male Thread, Right Screw Type REN-20

4.72 (29)
Item.#
00308918
Mfr.#
REN-20
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
25
Dimensions Alpha (degree)
14
Dimensions SD (mm)
50
Specification
Right-hand thread
Dimension h (mm)
78
Dimensions L4 (mm)
103
Dimensions C (mm)
18
Nominal Diameter
M20x1.5
Weight (g)
324.6
Dimensions dk (mm)
34.93
Dimensions L (Min)(mm)
45
Dimension d1(phi mm)
24.4
Dimension d (phi mm)
20
Material
Body / S45C (carbon steel), the inner ring / SUJ2 (high-carbon chromium steel), Table \ surface / chrome-plated steel, slip surface / BK-1
Customer Reviews
5 star 24
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.72
29 Customer Reviews
The reviews are automatic translation.
Steering rod end
5
From Japan
On 2018-05-01 11:59:51
First of all, it is a very reasonable item. Still, there is no feeling that price differences lead to performance differences. Although it is unknown about durability, it is a considerably good product without any problems as long as it is a usage method with high frequency of replacement, since it will be exchanged when play is generated even a little.
This review is about item#12132758.
EV cart creation
5
From Japan
On 2018-03-30 15:17:53
The accuracy was also good, I made it firmly and I am very satisfied, I would like to continue using it in the future.
This review is about item#12132758.
Machine support arm
5
From Japan
On 2018-03-05 18:20:59
I am satisfied with both quality and price. There is no problem for durability at the moment.
This review is about item#12132758.
Automobile hitch member parts
5
From Japan
On 2018-02-18 11:58:26
It is a reorder. It would be good if there were rubber boots for rust prevention of the ball joint
This review is about item#12132758.
Car Maintenance
5
From Japan
On 2017-12-12 19:15:09
I was purchasing for replacement as the play went back to the pilot of the Pilot Tension rod.
This review is about item#63368978.
bike
5
From Japan
On 2017-10-10 15:59:59
Built-in self-made link adjustment of bike suspension, precision is also good and durable and it fits at the cost of 1/3 of commercial products.
This review is about item#87026475.
Car pillow exchange
5
From Japan
On 2017-09-29 17:08:48
It was cheap and saved! It's a tuning shop and high parts are cheaply finished and it's like monotaro!
This review is about item#49525707.
Rod end exchange
5
From Japan
On 2017-09-08 05:50:04
Since the existing thing has come out of play, I used it for exchange I am using it without problems but I do not know yet about durability as it is about to come.
This review is about item#12132758.
Used for self-made car stablink
5
From Japan
On 2017-08-29 18:53:56
Purchased to create a stabi link of PIROBALL by hand as seen on the net. I felt the quality of the delivered items was more than the price. PIROBALL is also solid, I asked for 2, but neither problem! I am worried about durability.
This review is about item#87026475.
Used when installing parts around the car engine
4
From Japan
On 2017-08-15 17:55:32
Although it is good cost performance, I ordered three items this time but I was concerned that the movement of two inside Piro is hard.
This review is about item#12132758.