Buy more than* S$200* and get FREE SHIPPING

  • G Box PP

G Box PP 4631N

4.50 (2)
Item.#
00309338
Mfr.#
4631N
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Color
Green
Material
Play PP
Storage Width (mm)
75
Size
A4 landscape
Height (mm)
245
Width (mm)
78
Green Purchasing Law
Fit
Standard
Law on Promoting Green Purchasing
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-07-02 17:48:19
Beautiful and durable! It is easy to organize and color-coded. I think that COSPA is better as a result than things made of paper.
This review is about item#06788722.
To organize documents by customer
4
From Japan
On 2015-04-09 13:22:09
I made it with hard material so I thought it was very good as it will not collapse even if I put the document.
This review is about item#00309347.