Buy more than* S$200* and get FREE SHIPPING

  • G Box Pp

G Box Pp 4633N

4.50 (2)
Item.#
00309374
Mfr.#
4633N
Package Qty.
1PC
Ship pack of
1
4.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Storage Width (mm)
100
Size
A4 landscape
Width (mm)
103
Green Purchasing Law
Fit
Height (mm)
245
Standard
Law on Promoting Green Purchasing
Color
Green
Material
Play PP
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing
5
From Japan
On 2016-07-02 17:48:19
Beautiful, durable !! It is easy to organize and can also color-coded. As a result than made of those paper I think COSPA is good.
This review is about item#06788722.
In order to organize your customers apart from documents
4
From Japan
On 2015-04-09 13:22:09
So it is made of rigid material I thought very good because it is not even the collapse also put the documents.
This review is about item#00309347.