Buy more than* S$200* and get FREE SHIPPING

  • G Box PP

G Box PP 4635N

4.50 (2)
Item.#
00309383
Mfr.#
4635N
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
317
Size
A4 landscape
Width (mm)
155
Green Purchasing Law
Fit
Standard
Law on Promoting Green Purchasing
Height (mm)
245
Color
Blue
Material
Play PP
Storage Width (mm)
150
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-07-02 17:48:19
Beautiful and durable! It is easy to organize and color-coded. I think that COSPA is better as a result than things made of paper.
This review is about item#06788722.
To organize documents by customer
4
From Japan
On 2015-04-09 13:22:09
I made it with hard material so I thought it was very good as it will not collapse even if I put the document.
This review is about item#00309347.