Buy more than* S$200* and get FREE SHIPPING

  • G Box PP

G Box PP 4653

4.40 (5)
Item.#
00309392
Mfr.#
4653
Package Qty.
1PC
Ship pack of
1
5.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth (mm)
262
Across Back (mm)
103
Size
A4 vertical
Green Purchasing Law
Fit
Height (mm)
312
Material (Body)
Play PP
Color
Blue
Storage Width (mm)
100
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Work document arrangement
5
From Japan
On 2017-09-14 15:59:57
Anyway it is cheap, it is satisfying because it is a product of a major manufacturer. Immediately after assembling it will not be proper to stand properly as a single item? I was worried, but it is okay if I put the document in.
This review is about item#309417.
I am using it to organize my work files.
5
From Japan
On 2017-07-17 18:19:43
The material is durable and light, easy to use for classification by selecting color.
This review is about item#309392.
Organization by business
4
From Japan
On 2016-03-30 21:30:17
Light, but with load capacity. It can be used quite easily. I wish I could ask another one. I wish the unit price will go down a bit if I want to say ~
This review is about item#00309453.
Document classification
4
From Japan
On 2015-09-20 15:26:10
light. It is solid. The color is beautiful.
This review is about item#00309392.
Document arrangement
4
From Japan
On 2014-12-23 13:37:25
I use it to classify documents in the shelf. I like it because it can be wiped cleanly with detergent even if it is light and dirty. Because it becomes Funa ~ when putting heavy documents, it is not suitable for usage which makes it stand alone. Put this in key points of the document shelf and labeled it with large letters, it functions as an index that can be seen from the front, making it very easy to see.
This review is about item#00309417.