Buy more than* S$200* and get FREE SHIPPING

  • Synchronization Belt Xl00
  • Synchronization Belt Xl00
  • Synchronization Belt Xl00

Synchronization Belt Xl00 430H100

5.00 (1)
Item.#
00309461
Mfr.#
430H100
Package Qty.
1PC
Ship pack of
1
63.95 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Material
Gum
Belt Width (inch)[mm]
1[25.4]
Belt Nominal Length (inch)
43
tolerance: +/- 0.38mm
Belt Pitch Circumference (mm)
About 1092
Dimensions p (mm)
12.700
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The timing belt replacement of Hochaku machine
5
From Japan
On 2015-10-20 16:25:20
I put to the geared motor spur gear gear of Hochaku machine but enough feeding went well even in the commissioning. Once you become a tattered Also I would like to repeat.
This review is about item#00308716.