Synchronization Belt Xl00 480H100
(1)
Item.#
00309617
Mfr.#
480H100
Package Qty.
1PC
Ship pack of
1
Item Feature
Material
Gum
Belt Width (inch)[mm]
1[25.4]
Belt Nominal Length (inch)
48 tolerance: +/- 0.38mm
Belt Pitch Circumference (mm)
About 1219
Dimensions p (mm)
12.700
Customers Who Viewed This Item Also Viewed
<<
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
Bando Chemical Industries
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
To replace the timing belt of the mating machine
From Japan
On 2015-10-20 16:25:20
I attached it to the geared motor spur gear gear of the sitting machine, but I was able to feed well enough even in trial operation. I want to repeat again when it becomes tattered.
Top