Buy more than* S$200* and get FREE SHIPPING

  • Bancoran Round Belt

Bancoran Round Belt 2x200

4.28 (18)
Item.#
00311096
Mfr.#
2x200
Package Qty.
1PC
Ship pack of
1
4.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Center Perimeter (mm)
200
Cross Sectional Diameter (phi mm)
2
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Motor drive of the instrument (vib)
5
From Japan
On 2017-02-23 15:06:33
It was created welding a van code circle belt, but can not be absolutely well A result of the search, found that there is a round belt Knowing the diameter. Was saved……
This review is about item#311403.
Use the pulley of the cooling fan of the small compressor
4
From Japan
On 2017-01-18 18:50:58
Elasticity There is also strength also satisfied. I think the price is high.
This review is about item#311202.
As a fan belt of the site for the compressor
3
From Japan
On 2016-10-04 16:48:47
Used as an old fan belt of the compressor KP-950 of Kanematsu. Not yet widely used, but steadily rotate the fan. Originally, I do not know what kind of use is right, is reported as an example.
This review is about item#311096.
The connection between the coil hoist motor.
3
From Japan
On 2016-06-13 06:59:25
I was looking for a belt of growth is less firm, but was better a little more hard.
This review is about item#00311315.
mini-cnc
5
From Japan
On 2016-03-01 14:43:00
And durable. Since there is no worry that expire unlike the type of welding in the heat it is safe.
This review is about item#00311245.
Purchased for mini-drilling machine
5
From Japan
On 2015-07-14 14:39:29
It looks without slip also different sound in the I unreliable implementation, but cost-effective I think or high, where the really anxious or durability is what about -
This review is about item#00311324.
Power transmission (for driving the water pump)
4
From Japan
On 2015-05-08 15:34:06
I purchased Bankora round belt 5x440. A feeling of use does not have at the moment a problem, but the color of the product did not have the orange, such as the Van code with a rubber band color. Color description is thought to no anxiety in the product page. (Those that were fading in the long-term stock?)
This review is about item#00311586.
Bench drilling machine drive belt
5
From Japan
On 2015-04-12 17:34:27
10 bench drilling machine that was purchased several years ago for the first time in a long time (do not use more than three years) abnormal noise and vibration in the belt cover was to start the drilling machine is to) drill is no longer rotation. Proved that the drive belt was open the cover belt leaving because core yarn was deteriorated is not driven because they were broken or cut. I received the next day was ordered because I could use the Bankoran belt was examined on the net. Immediately it was used, but was usable excellent condition without even slip.
This review is about item#00311473.
Repair of vacuum pump
5
From Japan
On 2014-11-20 16:31:30
I received the next day you ordered. No problem with the product, it was also beautiful packaging. I would also like to order next time.
This review is about item#00311507.
Drive of the bench drilling machine
5
From Japan
On 2014-11-19 13:36:56
It cuts out about six months ago belt, that it has around what hotels or DIY store but did not find the belt, how as Kaikaeru every body? I thought, but I was able to find in Monotarou's. Now we are moving steadily. Since the purchase preliminary to one extra, 10 more years it could use.
This review is about item#00311482.