Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bancoran Round Belt

Bancoran Round Belt 2x239

4.31 (32)
Item.#
00311123
Mfr.#
2x239
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Center Perimeter (mm)
239
Cross Sectional Diameter (phi mm)
2
Customer Reviews
5 star 21
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 4.31
32 Customer Reviews
The reviews are automatic translation.
For projector belt repair.
5
From Japan
On 2018-05-22 14:36:47
It was saved because the size was perfect and it could be used as an alternative. I am happy if there is another 2 mm thin.
This review is about item#311595.
It is repair of coin winding
5
From Japan
On 2018-04-17 15:21:16
Although the rubber of the coin winding machine deteriorated, it was troubled because it was coming off soon, but thank you for being saved because it fell into the product Pettanko sent to you Thank you
This review is about item#311516.
Replace damaged fan belt.
3
From Japan
On 2018-04-11 20:27:54
Because there is no elasticity, there is a time to spin a bit. I think that we can improve a little if there is a scar or boiled to prevent slip prevention.
This review is about item#311202.
Used for repairing business slicers
5
From Japan
On 2018-01-11 21:51:19
Because the aged bread slicer aged deteriorated the belt part, I exchanged it. The size was perfect and it was able to be exchanged smoothly. I do not know the durability yet, but for now I can use it without problems.
This review is about item#311595.
Used for bread slicers
5
From Japan
On 2018-01-11 15:49:27
Since the thing which I used so far suddenly has been torn, I was looking for various things where there was a similar thing in your company so I ordered it immediately and used it. I am very sick.
This review is about item#311586.
Compressor repair
5
From Japan
On 2017-11-17 13:26:01
I used it for repairing a portable compressor. Because genuine products are difficult to obtain repair parts, such parts are very helpful.
This review is about item#00311272.
Used for tabletop drilling machine
4
From Japan
On 2017-11-13 11:01:49
Slightly loose cheap so order one size smaller.
This review is about item#311202.
Pulley belt application of dental X-ray developing machine
5
From Japan
On 2017-10-15 17:18:13
Because manufacturer genuine products became unavailable, we purchased trials of almost the same size and used it as a substitute, but for now it seems to be no problem. I'm planning to buy two or three sets and preliminarily keep it.
This review is about item#311211.
maintenance
2
From Japan
On 2017-07-03 17:14:22
I ordered it by mistake and I could not use it. Later I ordered for dryer.
This review is about item#311525.
During machine maintenance
3
From Japan
On 2017-06-26 20:07:59
I could not use it due to mistake of buying. I am displaying the center circumference, so please be careful.
This review is about item#311473.