Buy more than* S$200* and get FREE SHIPPING

  • Bancoran Round Belt

Bancoran Round Belt 2x250

4.31 (29)
Item.#
00311132
Mfr.#
2x250
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Center Perimeter (mm)
250
Cross Sectional Diameter (phi mm)
2
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 2
1 star 1
Review Rating: 4.31
29 Customer Reviews
The reviews are automatic translation.
Used for repairing business slicers
5
From Japan
On 2018-01-11 21:51:19
Because the aged bread slicer aged deteriorated the belt part, I exchanged it. The size was perfect and it was able to be exchanged smoothly. I do not know the durability yet, but for now I can use it without problems.
This review is about item#311595.
Used for bread slicers
5
From Japan
On 2018-01-11 15:49:27
Since the thing which I used so far suddenly has been torn, I was looking for various things where there was a similar thing in your company so I ordered it immediately and used it. I am very sick.
This review is about item#311586.
Compressor repair
5
From Japan
On 2017-11-17 13:26:01
I used it for repairing a portable compressor. Because genuine products are difficult to obtain repair parts, such parts are very helpful.
This review is about item#00311272.
Used for tabletop drilling machine
4
From Japan
On 2017-11-13 11:01:49
Slightly loose cheap so order one size smaller.
This review is about item#311202.
Pulley belt application of dental X-ray developing machine
5
From Japan
On 2017-10-15 17:18:13
Because manufacturer genuine products became unavailable, we purchased trials of almost the same size and used it as a substitute, but for now it seems to be no problem. I'm planning to buy two or three sets and preliminarily keep it.
This review is about item#311211.
maintenance
2
From Japan
On 2017-07-03 17:14:22
I ordered it by mistake and I could not use it. Later I ordered for dryer.
This review is about item#311525.
During machine maintenance
3
From Japan
On 2017-06-26 20:07:59
I could not use it due to mistake of buying. I am displaying the center circumference, so please be careful.
This review is about item#311473.
For transmission of rotation from the motor shaft of the tabletop drill bit to the drill mounting shaft
4
From Japan
On 2017-06-15 15:05:41
I wanted the total length of the belt to be 24.5 cm, but since I ordered 25 cm, the tension of the belt is a little weak, but it seems to be somehow able to use it. The belt was planned to purchase the material and fuse it and make it annular, but since there was a fused product, it saved the trouble of fusion bonding.
This review is about item#311482.
I used it to restore a projector of 8 mm movie. Motor → Pulley
5
From Japan
On 2017-05-30 22:01:30
I was able to use it obediently without problems. In the case of regeneration of old machines, the rubber belt is degraded in most cases and will not be usable, so this urethane belt replaces it. Thank you very much.
This review is about item#311315.
Mini drilling machine drive belt
5
From Japan
On 2017-05-10 17:21:27
I think that vibration is small and it is very good. There is no slip, transmission efficiency is also good.
This review is about item#311324.