Buy more than* S$200* and get FREE SHIPPING

  • Bancoran Round Belt

Bancoran Round Belt 3x150

4.24 (25)
Item.#
00311141
Mfr.#
3x150
Package Qty.
1PC
Ship pack of
1
5.64 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Center Perimeter (mm)
150
Cross Sectional Diameter (phi mm)
3
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 2
1 star 1
Review Rating: 4.24
25 Customer Reviews
The reviews are automatic translation.
Pulley belt application of dental X-ray developing machine
5
From Japan
On 2017-10-15 17:18:13
Because manufacturer genuine products became unavailable, we purchased trials of almost the same size and used it as a substitute, but for now it seems to be no problem. I'm planning to buy two or three sets and preliminarily keep it.
This review is about item#311211.
maintenance
2
From Japan
On 2017-07-03 17:14:22
I ordered it by mistake and I could not use it. Later I ordered for dryer.
This review is about item#311525.
During machine maintenance
3
From Japan
On 2017-06-26 20:07:59
I could not use it due to mistake of buying. I am displaying the center circumference, so please be careful.
This review is about item#311473.
For transmission of rotation from the motor shaft of the tabletop drill bit to the drill mounting shaft
4
From Japan
On 2017-06-15 15:05:41
I wanted the total length of the belt to be 24.5 cm, but since I ordered 25 cm, the tension of the belt is a little weak, but it seems to be somehow able to use it. The belt was planned to purchase the material and fuse it and make it annular, but since there was a fused product, it saved the trouble of fusion bonding.
This review is about item#311482.
I used it to restore a projector of 8 mm movie. Motor → Pulley
5
From Japan
On 2017-05-30 22:01:30
I was able to use it obediently without problems. In the case of regeneration of old machines, the rubber belt is degraded in most cases and will not be usable, so this urethane belt replaces it. Thank you very much.
This review is about item#311315.
Mini drilling machine drive belt
5
From Japan
On 2017-05-10 17:21:27
I think that vibration is small and it is very good. There is no slip, transmission efficiency is also good.
This review is about item#311324.
For compressor pulley drive
5
From Japan
On 2017-05-06 14:54:27
I purchased it as a replacement because the belt which I used before has deteriorated and has broken. For now it is in good condition and it is working well at the moment.
This review is about item#311491.
Motor drive of instrument (vib)
5
From Japan
On 2017-02-23 15:06:33
I made a welded cord cord belt, but I could not do it properly and as a result I found that there is a round belt if I know the diameter. Was saved……
This review is about item#311403.
Used as pulley of cooling fan of small compressor
4
From Japan
On 2017-01-18 18:50:58
It has elasticity and strength as well. I think the price is high.
This review is about item#311202.
As a fan belt for on-site compressor
3
From Japan
On 2016-10-04 16:48:47
It is used as a fan belt of Kanematsu's old compressor KP - 950. Although it is not heavily used yet, I am steadily turning the fan. Originally, I do not know what kind of usage is correct, but it is a report as an example.
This review is about item#311096.