The reviews are automatic translation.
It is repair of coin winding
From Japan
On 2018-04-17 15:21:16
Although the rubber of the coin winding machine deteriorated, it was troubled because it was coming off soon, but thank you for being saved because it fell into the product Pettanko sent to you Thank you
Replace damaged fan belt.
From Japan
On 2018-04-11 20:27:54
Because there is no elasticity, there is a time to spin a bit.
I think that we can improve a little if there is a scar or boiled to prevent slip prevention.
Used for repairing business slicers
From Japan
On 2018-01-11 21:51:19
Because the aged bread slicer aged deteriorated the belt part, I exchanged it. The size was perfect and it was able to be exchanged smoothly.
I do not know the durability yet, but for now I can use it without problems.
Used for bread slicers
From Japan
On 2018-01-11 15:49:27
Since the thing which I used so far suddenly has been torn, I was looking for various things where there was a similar thing in your company so I ordered it immediately and used it. I am very sick.
Compressor repair
From Japan
On 2017-11-17 13:26:01
I used it for repairing a portable compressor.
Because genuine products are difficult to obtain repair parts, such parts are very helpful.
Used for tabletop drilling machine
From Japan
On 2017-11-13 11:01:49
Slightly loose cheap so order one size smaller.
Pulley belt application of dental X-ray developing machine
From Japan
On 2017-10-15 17:18:13
Because manufacturer genuine products became unavailable, we purchased trials of almost the same size and used it as a substitute, but for now it seems to be no problem. I'm planning to buy two or three sets and preliminarily keep it.
maintenance
From Japan
On 2017-07-03 17:14:22
I ordered it by mistake and I could not use it. Later I ordered for dryer.
During machine maintenance
From Japan
On 2017-06-26 20:07:59
I could not use it due to mistake of buying.
I am displaying the center circumference, so please be careful.
For transmission of rotation from the motor shaft of the tabletop drill bit to the drill mounting shaft
From Japan
On 2017-06-15 15:05:41
I wanted the total length of the belt to be 24.5 cm, but since I ordered 25 cm, the tension of the belt is a little weak, but it seems to be somehow able to use it. The belt was planned to purchase the material and fuse it and make it annular, but since there was a fused product, it saved the trouble of fusion bonding.