Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A

Z Binder, Removable A 526A

3.00 (1)
Item.#
00311833
Mfr.#
526A
Package Qty.
1PC
Ship pack of
1
4.85 SGD
ADD TO CART
Shipped after 2017-05-12
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Material
Made of PP
Storage Number of Sheets
120
Size
B6 Landscape
Width (mm)
212
Filing Thickness (mm)
12
Height (mm)
138
Color
Blue
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Business
3
From Japan
On 2016-09-30 19:31:17
Thank you for your support rapid please. Of price to was affordable also.
This review is about item#6626286.