Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Z Binder, Removable A

Z Binder, Removable A 546A

3.00 (1)
Item.#
00311842
Mfr.#
546A
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Height (mm)
158
Color
Blue
Material
Made of PP
Storage Number of Sheets
120
Size
A5 horizontal
Width (mm)
240
Filing Thickness (mm)
12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.