Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Z Binder, Removable A

Z Binder, Removable A 556A

3.00 (1)
Item.#
00311858
Mfr.#
556A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Storage Number of Sheets
120
Size
B5 vertical
Width (mm)
212
Filing Thickness (mm)
12
Height (mm)
267
Color
Blue
Material
Play made ​​of PP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.