Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Z Binder, Removable A

Z Binder, Removable A 566A

3.00 (1)
Item.#
00311867
Mfr.#
566A
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Height (mm)
192
Color
Blue
Material
Play made ​​of PP
Storage Number of Sheets
120
Size
B5 horizontal
Width (mm)
287
Filing Thickness (mm)
12
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.