|
Z Binder, Removable A 576A
(1)
- Item.#
- 00311885
- Mfr.#
- 576A
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Across Back (mm)
- 21
- Storage Number of Sheets
- 120
- Size
- A4 portrait
- Width (mm)
- 240
- Filing Thickness (mm)
- 12
- Height (mm)
- 307
- Color
- Black
- Material
- Play made of PP
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Clerical work
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.