Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A

Z Binder, Removable A 576A

3.00 (1)
Item.#
00311894
Mfr.#
576A
Package Qty.
1PC
Ship pack of
1
7.44 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Storage Number of Sheets
120
Size
A4 portrait
Width (mm)
240
Filing Thickness (mm)
12
Height (mm)
307
Color
Red
Material
Play made ​​of PP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Business
3
From Japan
On 2016-09-30 19:31:17
Thank you for your support rapid please. Of price to was affordable also.
This review is about item#6626286.