Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A

Z Binder, Removable A 576A

3.00 (1)
Item.#
00311903
Mfr.#
576A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Storage Number of Sheets
120
Size
A4 portrait
Width (mm)
240
Filing Thickness (mm)
12
Height (mm)
307
Color
Green
Material
Play made ​​of PP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.