Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Z Binder, Removable A

Z Binder, Removable A 586A

3.00 (1)
Item.#
00311912
Mfr.#
586A
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Storage Number of Sheets
120
Size
A4 landscape
Width (mm)
327
Filing Thickness (mm)
12
Height (mm)
220
Color
Blue
Material
Play made ​​of PP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.