Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A

Z Binder, Removable A 596EA

3.00 (1)
Item.#
00311928
Mfr.#
596EA
Package Qty.
1PC
Ship pack of
1
8.46 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Width (mm)
394
Filing Thickness (mm)
12
Height (mm)
267
Color
Blue
Material
Play made ​​of PP
Storage Number of Sheets
120
Size
B4 horizontal
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.