Buy more than* S$200* and get FREE SHIPPING

  • Z Binder, Removable A

Z Binder, Removable A 596SA

3.00 (1)
Item.#
00311937
Mfr.#
596SA
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Across Back (mm)
21
Storage Number of Sheets
120
Size
B4 vertical
Width (mm)
287
Filing Thickness (mm)
12
Height (mm)
374
Color
Blue
Material
Play made ​​of PP
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2016-09-30 19:31:17
Thank you for your prompt response. It was affordable as well.
This review is about item#6626286.