Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 41

Item.#
00312576
Mfr.#
41
Package Qty.
1PC
Ship pack of
1
6.97 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Height (mm)
190
Model
One row three-stage
Pocket Type
Horizontal
Across Back (mm)
9
Width (mm)
110
Material
(Table \ paper) PP made
Number of Pockets
60
Color
Blue