Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 41

Item.#
00312594
Mfr.#
41
Package Qty.
1PC
Ship pack of
1
4.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
190
Pocket Type
Horizontal
Across Back (mm)
9
Model
One row three-stage
Width (mm)
110
Number of Pockets
60
Color
Yellow
Material
(Table \ paper) PP made