Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 42

Item.#
00312646
Mfr.#
42
Package Qty.
1PC
Ship pack of
1
6.59 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Height (mm)
190
Color
Yellow
Material
(Table \ paper) PP made
Number of Pockets
120
Width (mm)
110
Model
One row three-stage
Pocket Type
Horizontal
Across Back (mm)
16