Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 42

Item.#
00312655
Mfr.#
42
Package Qty.
1PC
Ship pack of
1
6.24 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Height (mm)
190
Material
(Table \ paper) PP made
Number of Pockets
120
Color
Black
Width (mm)
110
Pocket Type
Horizontal
Across Back (mm)
16
Model
One row three-stage