Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 42

Item.#
00312664
Mfr.#
42
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Height (mm)
190
Pocket Type
Horizontal
Across Back (mm)
16
Model
One row three-stage
Width (mm)
110
Number of Pockets
120
Color
Green
Material
(Table \ paper) PP made