Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Card Holder

Card Holder 43

Item.#
00312673
Mfr.#
43
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Height (mm)
190
Color
Blue
Material
(Table \ paper) PP made
Number of Pockets
240
Width (mm)
110
Model
One row three-stage
Pocket Type
Horizontal
Across Back (mm)
31