Buy more than* S$200* and get FREE SHIPPING

  • Card Holder

Card Holder 43

Item.#
00312698
Mfr.#
43
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Height (mm)
190
Number of Pockets
240
Color
Yellow
Material
(Table \ paper) PP made
Width (mm)
110
Across Back (mm)
31
Model
One row three-stage
Pocket Type
Horizontal