Buy more than* S$200* and get FREE SHIPPING

  • King Files A4

King Files A4 1275N

5.00 (1)
Item.#
00314028
Mfr.#
1275N
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Width (mm)
243
Material (cover)
Olefin material
Size
A4 portrait
Specification
Double open ring
Filing Thickness (mm)
50
Green Purchasing Law
Fit
Height (mm)
307
Material (binding tool)
Steel
Number of Holes
2 hole
Color
Gray
Accessories
Color index 1 set
Across Back (mm)
75
Storage Number of Sheets
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document file
5
From Japan
On 2017-07-19 19:40:11
The King Jim file is easy to use. It is open on both sides, and you can easily file it
This review is about item#313863.