Buy more than* S$200* and get FREE SHIPPING

  • Clear Folder SE

Clear Folder SE 3-36

5.00 (7)
Item.#
00316392
Mfr.#
3-36
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
307
Color
Blue
Number of Pockets
60
Material
Table \ paper: Play made ​​of PP, back heading: In other \ bonded olefin
Size
A4 portrait
Width (mm)
232
Across Back (mm)
35
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Filing of materials
5
From Japan
On 2017-08-21 16:31:14
I feel comfortable because it is not too slippery. You can use anything without problems for the price.
This review is about item#6417451.
As filing of important documents
5
From Japan
On 2016-03-10 15:54:04
It is an important document to be submitted to the General Affairs once a year, but because it is once a year, it was saved in a pocket file. However, as the paper became old and discolored, I decided to save it in a clear file. I thought it was a good file that was easy to use and easy to see.
This review is about item#06417451.
Document arrangement
5
From Japan
On 2015-11-06 16:03:35
No problem
This review is about item#06417442.
Documents related to documents
5
From Japan
On 2014-12-03 15:29:34
There are no good points to improve it is a good product!
This review is about item#06417451.
As document classification
5
From Japan
On 2014-08-16 15:20:59
I use it in document classification work. Twenty pockets are just right thickness and very easy to use.
This review is about item#06417467.
Used to classify important documents in the work file.
5
From Japan
On 2014-07-10 16:46:24
I use it to classify the documents that I have to keep important in my work and categorize them according to categories. Since the number of pockets is 20, the file itself will swell as it exceeds it, and since less than 20 will require multiple books, this time is just right thickness and easy to handle and very satisfied.
This review is about item#06417442.
Organizing certificates
5
From Japan
On 2014-03-14 15:08:24
It is easy to use.
This review is about item#06417433.