Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132CW

Item.#
00316593
Mfr.#
132CW
Package Qty.
1PC
Ship pack of
1
20.15 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Green Purchasing Law
Fit
Number of Pockets
40
Size
A4 vertical
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Material
(Cover pocket) playback PP
Pocket Type
Vertical cuttings
Across Back (mm)
24
Color
Navy