Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132CW

5.00 (1)
Item.#
00316654
Mfr.#
132CW
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Number of Pockets
40
Size
A4 vertical
Material
(Cover pocket) playback PP
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Pocket Type
Vertical cuttings
Across Back (mm)
24
Color
Blue
Green Purchasing Law
Fit
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Preservation of materials
5
From Japan
On 2017-11-17 16:00:34
The clear file of King Jim likes because the pocket is very strong and hard to tear. Even if it is used for a long time pocket will not deteriorate.
This review is about item#316593.