Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132CW

Item.#
00316672
Mfr.#
132CW
Package Qty.
1PC
Ship pack of
1
20.00 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Mount
Yes
Pocket Type
Vertical cuttings
Across Back (mm)
24
Size
A4 vertical
Width (mm)
242
Specification
Stationary type with pasteboard and cover pocket
Green Purchasing Law
Fit
Number of Pockets
40
Height (mm)
307
Color
Wisteria
Material
(Cover pocket) playback PP