Buy more than* S$200* and get FREE SHIPPING

  • Sheet Protector Book

Sheet Protector Book 132-3C

Item.#
00316803
Mfr.#
132-3C
Package Qty.
1PC
Ship pack of
1
24.72 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Mount
Yes
Width (mm)
242
Pocket Type
Vertical cuttings
Across Back (mm)
35
Color
Green
Specification
Stationary type with pasteboard and cover pocket
Height (mm)
307
Green Purchasing Law
Fit
Number of Pockets
60
Size
A4 vertical
Material
(Cover pocket) playback PP