Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Binder

Color Binder 119

Item.#
00317038
Mfr.#
119
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Pockets
(Included) 10, (maximum) 65
Number of Holes
13 hole
Height (mm)
150
Color
Blue
Material
(Table \ paper pocket) PP
Across Back (mm)
23
Size
B6 Landscape
Width (mm)
230