Buy more than* S$200* and get FREE SHIPPING

  • B5 Binder
  • B5 Binder
  • B5 Binder

B5 Binder 129

Item.#
00317047
Mfr.#
129
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Holes
26 hole
Size
B5 vertical
Color
Black
Number of Pockets
(Included) 10, (maximum) 65
Height (mm)
278
Material
(Table \ paper pocket) PP
Width (mm)
234
Across Back (mm)
25