Buy more than* S$200* and get FREE SHIPPING

  • B5 Binder
  • B5 Binder
  • B5 Binder

B5 Binder 129

Item.#
00317056
Mfr.#
129
Package Qty.
1PC
Ship pack of
1
14.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
26 hole
Size
B5 vertical
Number of Pockets
(Included) 10, (maximum) 65
Color
Blue
Height (mm)
278
Material
(Table \ paper pocket) PP
Across Back (mm)
25
Width (mm)
234