Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clear File Folder

Clear File Folder 139

Item.#
00317065
Mfr.#
139
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Holes
30
Number of Pockets
(Included) 10, (maximum) 65
Size
A4 portrait
Width (mm)
262
Height (mm)
318
Across Back (mm)
25
Color
Yellow
Material
(Table \ paper pocket) Play PP