Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Binder

Color Binder 149

Item.#
00317074
Mfr.#
149
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Number of Pockets
(Included) 10, (maximum) 65
Color
Black
Number of Holes
36 hole
Height (mm)
394
Material
(Table \ paper pocket) PP
Width (mm)
310
Across Back (mm)
25
Size
B4 vertical