Buy more than* S$200* and get FREE SHIPPING

  • Color Binder

Color Binder 149

Item.#
00317083
Mfr.#
149
Package Qty.
1PC
Ship pack of
1
30.94 SGD
ADD TO CART
Shipped after 2017-07-26
Now we ship to...
...see all
Item Feature
Number of Pockets
(Included) 10, (maximum) 65
Number of Holes
36 hole
Height (mm)
394
Color
Blue
Material
(Table \ paper pocket) PP
Across Back (mm)
25
Size
B4 vertical
Width (mm)
310